Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-3105-034

  • Zoro # G9073243


product price: $1,144.50
/ea
Free Shipping & Returns

Key Features

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Lever
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-034
Zoro #
G9073243
UPC #
709180101971
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Length
9.13
Height
3
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Number of Holes
3
Weight
3.15
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.