Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-3125-034

  • Zoro # G8952694


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Width
8
Number of Holes
3
Material
Solid Brass
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-034
Zoro #
G8952694
UPC #
709180245996
Country of Origin
United States

Dimensions

Width
8
Height
1.75
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Aged Brass
Item
Tub Faucet
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Weight
3.6
Drain included
No
Tub Spout Reach
8.25
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.