Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-1206-06

  • Zoro # G8976214


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Handle Type
Lever
Length
11.5
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-06
Zoro #
G8976214
UPC #
760724965909
Country of Origin
United States

Dimensions

Length
11.5
Height
6.5
Face Dia.
1-1/2"
Width
15
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Weight
5.45
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.