This item is Discontinued.

Newport Brass Tub Faucet, Antique Brass, Deck 3-2406/06

Tub Faucet, Antique Brass, Deck (Discontinued)

  • Mfr # 3-2406/06
  • Zoro # G8989532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2406/06
Zoro #
G8989532
UPC #
760724189411
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Length
9.25
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Antique Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Flow Rate (GPM)
1.8
Weight
6.9
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
7.31
Drain included
No

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.