Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2476-06

  • Zoro # G9044918


product price: $1,596.00
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
ADA Compliant
Yes
Mounting Type
Deck
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-06
Zoro #
G9044918
UPC #
760724188551
Country of Origin
United States

Dimensions

Depth
11-1/8"
Height
6.5
Length
11.13
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
ADA Compliant
Yes
Mounting Type
Deck
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Weight
6.5
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9
Handle Included
Yes

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.