Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-2486-06

  • Zoro # G8966362


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
1.85" (Spout), 1.85" (Valve)
Material
Solid Brass
ADA Compliant
No
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-06
Zoro #
G8966362
UPC #
709180299227
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Depth
9.34"
Height
11.5
Length
9.34
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
ADA Compliant
No
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Weight
3.7
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
7.94
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.