Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-3106-06

  • Zoro # G8946586


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Width
1-7/8" (Spout), 1-7/8" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-06
Zoro #
G8946586
UPC #
760724592457
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Height
11.5
Depth
9-5/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Antique Brass
Item
Tub Faucet
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
ADA Compliant
Yes
Weight
3.7
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
7.94
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.