Zoro Homepage

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-3126-06

  • Zoro # G9064082


product price: $1,596.00
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-06
Zoro #
G9064082
UPC #
760724592464
Country of Origin
United States

Dimensions

Length
8.56
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Height
7.06
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Connection
3/4" NPT
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
4.25
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.