Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-996-06

  • Zoro # G8966527


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Width
15
Material
Solid Brass
Depth
Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-06
Zoro #
G8966527
UPC #
760724087113
Country of Origin
United States

Dimensions

Width
15
Depth
Valve: 2-3/8"
Height
12
Length
9.56
Faucet Center Size
8
Handle Length (in)
2.75
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Weight
5.65
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.88
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.