Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Deck

  • Mfr # 3-996L-06

  • Zoro # G8937976


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Height
12
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Depth
Valve: 2-3/8"
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-06
Zoro #
G8937976
UPC #
760724087311
Country of Origin
United States

Dimensions

Height
12
Depth
Valve: 2-3/8"
Length
9.56
Width
15
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Includes
Full Line of Matching Accessories
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Material
Solid Brass
Weight
5.5
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.88
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.