Tub Faucet, Antique Brass, Wall

  • Mfr # 3-1775-06

  • Zoro # G8941275


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Depth
Faucet: 7-1/8"
Number of Holes
3
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1775-06
Zoro #
G8941275
UPC #
760724297314
Country of Origin
United States

Dimensions

Depth
Faucet: 7-1/8"
Length
7.13
Width
7.88
Height
2.75
Handle Length (in)
4
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Includes
Full Line of Matching Accessories
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Weight
4.65
Faucet Valve Type
BP
Tub Spout Reach
6.63
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.