Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2045-06

  • Zoro # G9042267


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Height
2
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-06
Zoro #
G9042267
UPC #
760724183556
Country of Origin
United States

Dimensions

Height
2
Length
7.25
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Brass
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
6.2
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.