Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2485-06

  • Zoro # G8960674


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Width
8
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Depth
Handle: 3.45", Spout: 9.15"
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-06
Zoro #
G8960674
UPC #
760724370802
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Height
3.13
Handle Length (in)
3.19
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Number of Holes
3
ADA Compliant
No
Weight
3.15
Drain included
No
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.