Tub Faucet, Antique Brass, Wall

  • Mfr # 3-3125-06

  • Zoro # G9017356


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Length
9.13
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-06
Zoro #
G9017356
UPC #
760724595250
Country of Origin
United States

Dimensions

Length
9.13
Height
1.75
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Weight
3.6
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.