Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1036-08A

  • Zoro # G8956063


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Face Dia.
Spout: 3/4"
Connection
3/4" NPT
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-08A
Zoro #
G8956063
UPC #
760724954026
Country of Origin
United States

Dimensions

Face Dia.
Spout: 3/4"
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Width
15
Height
9.75
Length
13.4
Faucet Connection Size
0.75
Handle Length (in)
4
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Includes
Full Line of Matching Accessories
Weight
6.7
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.