Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2456-08A

  • Zoro # G9035845


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Depth
9-1/4"
Number of Holes
3
Number of Handles
2
Width
2-7/8" (Spout), 2-1/4" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-08A
Zoro #
G9035845
UPC #
760724181477
Country of Origin
United States

Dimensions

Depth
9-1/4"
Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Height
6.94
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Weight
6.9
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.06
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.