Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2476-08A

  • Zoro # G8952947


product price: $1,596.00
/ea
Free Shipping & Returns

Key Features

Depth
11-1/8"
Length
11.13
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-08A
Zoro #
G8952947
UPC #
760724188582
Country of Origin
United States

Dimensions

Depth
11-1/8"
Length
11.13
Height
6.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Antique Copper
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
ADA Compliant
Yes
Material
Solid Brass
Number of Holes
3
Connection
3/4" NPT
Mounting Type
Deck
Weight
6.5
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
9

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.