Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2576-08A

  • Zoro # G9032476


product price: $1,967.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Length
11.15
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-08A
Zoro #
G9032476
UPC #
760724579526
Country of Origin
United States

Dimensions

Length
11.15
Depth
11.15"
Height
7.39
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
ADA Compliant
No
Connection
3/4" NPT
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11.95
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.29
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.