Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2976-08A

  • Zoro # G9022317


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Length
9.56
Number of Handles
2
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-08A
Zoro #
G9022317
UPC #
709180061534
Country of Origin
United States

Dimensions

Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Depth
9.56"
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Material
Brass
Weight
11
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.