Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-936-08A

  • Zoro # G8942763


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Width
Spout: 2-13/16", Valve: 2-3/8"
Mounting Type
Deck
Height
9.75
ADA Compliant
No
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-08A
Zoro #
G8942763
UPC #
760724257806
Country of Origin
United States

Dimensions

Width
Spout: 2-13/16", Valve: 2-3/8"
Height
9.75
Depth
Spout: 13-7/16", Valve: 2-3/8"
Length
13.38
Face Dia.
3/4"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Antique Copper
Item
Tub Faucet
Mounting Type
Deck
ADA Compliant
No
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Number of Handles
2
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Includes
Full Line of Matching Accessories
Number of Holes
3
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
5.55
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.