Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-996L-08A

  • Zoro # G9083253


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Length
9.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-08A
Zoro #
G9083253
UPC #
760724087342
Country of Origin
United States

Dimensions

Length
9.56
Depth
Valve: 2-3/8"
Height
12
Width
15
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Number of Holes
3
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Weight
5.5
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.