Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-1225/08A

  • Zoro # G8935343


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Width
8
ADA Compliant
No
Height
2.81
Mounting Type
Wall
Depth
Spout: 7-9/16", Valve: 2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/08A
Zoro #
G8935343
UPC #
760724611929
Country of Origin
United States

Dimensions

Width
8
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-7/8"
Length
7.59
Face Dia.
Spout: 1-1/2"
Faucet Connection Size
0.5
Handle Length (in)
2.94
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
No
Mounting Type
Wall
Handle Material
Brass
Material
Solid Brass
Connection
1/2" NPT
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Weight
4.65
Faucet Connection
NPT
Tub Spout Reach
6.81
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.