Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-1765/08A

  • Zoro # G8943244


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Width
7.88
Number of Holes
3
Includes
Full Line of Matching Accessories
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/08A
Zoro #
G8943244
UPC #
760724294511
Country of Origin
United States

Dimensions

Width
7.88
Height
2.75
Length
7.19
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Handle Length (in)
2.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Includes
Full Line of Matching Accessories
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Weight
4.4
Tub Spout Reach
6.63
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.