Zoro Homepage

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2415-08A

  • Zoro # G9074932


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-5/16", Spout: 7-13/16"
Number of Handles
2
Length
7.81
Material
Solid Brass
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-08A
Zoro #
G9074932
UPC #
760724189091
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Width
7.88
Height
2.75
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.3

Details

Finish
Antique Copper
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Weight
5.25
Tub Spout Reach
7.38
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.