Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2485-08A

  • Zoro # G8959947


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
9.13
Connection
1/2" NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-08A
Zoro #
G8959947
UPC #
760724370925
Country of Origin
United States

Dimensions

Length
9.13
Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Antique Copper
Item
Tub Faucet
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Number of Handles
2
ADA Compliant
No
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
3.15
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.