Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2565-08A

  • Zoro # G9064502


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Length
9
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
Depth
Tub Faucet: 9", Lever: 3-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-08A
Zoro #
G9064502
UPC #
760724440246
Country of Origin
United States

Dimensions

Length
9
Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Height
2.13
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.2
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
8
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.