Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2985-08A

  • Zoro # G8995428


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-08A
Zoro #
G8995428
UPC #
709180063293
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Length
7.5
Height
4.13
Handle Length (in)
2.89
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Type
Cross
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Weight
3.06
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.