This item is Discontinued.

Newport Brass Tub Faucet, Antique Nickel, Deck 3-2066/15A

Tub Faucet, Antique Nickel, Deck (Discontinued)

  • Mfr # 3-2066/15A
  • Zoro # G8963203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2066/15A
Zoro #
G8963203
UPC #
760724626411
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16"
Depth
Tub Faucet: 9-1/2"
Length
9.5
Handle Length (in)
3.13
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Nickel
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
7.5
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8
Drain included
No
Faucet Material
Brass

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.