Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2416-15A

  • Zoro # G8942693


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Length
9.25
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-15A
Zoro #
G8942693
UPC #
760724189954
Country of Origin
United States

Dimensions

Length
9.25
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Height
6.5
Handle Length (in)
3.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
Handle Type
Lever
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Weight
6.85
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
7.31
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.