Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2546-15A

  • Zoro # G9099527


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Mounting Type
Deck
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2546-15A
Zoro #
G9099527
UPC #
760724512530
Country of Origin
United States

Dimensions

Depth
10"
Length
10
Height
3.75
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
14
Drain included
No
Tub Spout Reach
8.38
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.