Shop NEWPORT BRASS

Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2546-15S

  • Zoro # G8941537


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Height
3.75
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2546-15S
Zoro #
G8941537
UPC #
760724512547
Country of Origin
United States

Dimensions

Height
3.75
Depth
10"
Length
10
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
ADA Compliant
No
Mounting Type
Deck
Handle Type
Lever
Weight
14
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.