This item is Discontinued.

Newport Brass Tub Faucet, Antique Nickel, Wall 3-2065/15A

Tub Faucet, Antique Nickel, Wall (Discontinued)

  • Mfr # 3-2065/15A
  • Zoro # G8988096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2065/15A
Zoro #
G8988096
UPC #
760724625278
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.13

Details

Finish
Antique Nickel
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Weight
6.2
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
6.5
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.