Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2415-15A

  • Zoro # G8942903


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Width
7.88
Length
7.81
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-15A
Zoro #
G8942903
UPC #
760724189190
Country of Origin
United States

Dimensions

Width
7.88
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Lever
Connection
1/2" NPT
ADA Compliant
Yes
Material
Solid Brass
Weight
5.25
Handle Included
Yes
Tub Spout Reach
7.38
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.