Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2455-15A

  • Zoro # G8937382


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Material
Solid Brass
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2455-15A
Zoro #
G8937382
UPC #
760724181149
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Length
7.81
Height
2.5
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.3

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
Yes
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Number of Handles
2
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.