Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2475-15A

  • Zoro # G8939123


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
Connection
1/2" NPT
ADA Compliant
Yes
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-15A
Zoro #
G8939123
UPC #
760724188131
Country of Origin
United States

Dimensions

Height
3.19
Width
8
Depth
Spout: 8-5/16"
Length
8.31
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Holes
3
Number of Handles
2
Connection
1/2" NPT
ADA Compliant
Yes
Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Weight
4.75
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.69
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.