Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2485-15A

  • Zoro # G9012998


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Mounting Type
Wall
Depth
Handle: 3.45", Spout: 9.15"
Number of Handles
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-15A
Zoro #
G9012998
UPC #
760724371069
Country of Origin
United States

Dimensions

Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Antique Nickel
Item
Tub Faucet
Mounting Type
Wall
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Weight
3.15
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.