Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2915-15A

  • Zoro # G8982234


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Length
8
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-15A
Zoro #
G8982234
UPC #
709180250006
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3.42", Spout: 6.71"
Height
2.85
Handle Length (in)
3.74
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Number of Holes
3
Connection
1/2" NPT
Mounting Type
Wall
ADA Compliant
No
Weight
6.8
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.05
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.