Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2925-15A

  • Zoro # G9010706


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Width
8
Mounting Type
Wall
Depth
Handle: 3-1/8", Spout: 6"
ADA Compliant
No
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-15A
Zoro #
G9010706
UPC #
709180085127
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Length
6
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Antique Nickel
Item
Tub Faucet
Mounting Type
Wall
ADA Compliant
No
Number of Handles
2
Connection
1/2" NPT
Number of Holes
3
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
5.56
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.