Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-3145-15A

  • Zoro # G8999725


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Width
8
ADA Compliant
Yes
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-15A
Zoro #
G8999725
UPC #
709180065112
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 7.92", Lever: 3.63"
Height
2.55
Length
7.92
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.46

Details

Finish
Antique Nickel
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Tub Spout Reach
7.27
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.