Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-995-15A

  • Zoro # G8965854


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
7/8"
Connection
1/2" NPT
Length
7
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-15A
Zoro #
G8965854
UPC #
760724086826
Country of Origin
United States

Dimensions

Face Dia.
7/8"
Length
7
Height
4.63
Width
7.88
Depth
Spout: 7", Valve: 3-1/8"
Faucet Center Size
8
Handle Length (in)
2.75
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Includes
Full Line of Matching Accessories
Mounting Type
Wall
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Weight
4.4
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.