Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Biscuit, Deck 3-2546/65

Tub Faucet, Biscuit, Deck (Discontinued)

  • Mfr # 3-2546/65
  • Zoro # G9023096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546/65
Zoro #
G9023096
UPC #
760724512677
Country of Origin
United States

Dimensions

Height
3.75
Depth
10"
Length
10
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Biscuit
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Weight
14
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Biscuit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.