This item is Discontinued.

Newport Brass Tub Faucet, Biscuit, Wall 3-2495/65

Tub Faucet, Biscuit, Wall (Discontinued)

  • Mfr # 3-2495/65
  • Zoro # G9092213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495/65
Zoro #
G9092213
UPC #
760724376446
Country of Origin
United States

Dimensions

Height
1.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.5

Details

Finish
Biscuit
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
3.6
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Biscuit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.