This item is Discontinued.

Newport Brass Tub Faucet, Biscuit, Wall 3-2545/65

Tub Faucet, Biscuit, Wall (Discontinued)

  • Mfr # 3-2545/65
  • Zoro # G9044735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2545/65
Zoro #
G9044735
UPC #
760724393269
Country of Origin
United States

Dimensions

Height
2.19
Width
8
Depth
Tub Faucet: 9.01", Lever: 3.51"
Length
9
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Biscuit
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
5.55
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Biscuit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.