Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1096-07

  • Zoro # G8962205


product price: $2,439.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Height
7.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-07
Zoro #
G8962205
UPC #
760724962052
Country of Origin
United States

Dimensions

Height
7.81
Face Dia.
Spout: 1-5/8"
Length
11.69
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
English Bronze
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Includes
Full Line of Matching Accessories
Weight
6.1
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.