Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2486-07

  • Zoro # G9016306


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Depth
9.34"
Flow Rate (GPM)
1.8
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-07
Zoro #
G9016306
UPC #
760724371670
Country of Origin
United States

Dimensions

Depth
9.34"
Length
9.34
Height
11.5
Width
1.85" (Spout), 1.85" (Valve)
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Connection
3/4" NPT
Weight
3.7
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.