Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2546-07

  • Zoro # G8958565


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Lever
Height
3.75
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-07
Zoro #
G8958565
UPC #
709180265413
Country of Origin
United States

Dimensions

Height
3.75
Depth
10"
Length
10
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
No
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Weight
14
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Drain included
No

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.