Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2916-07

  • Zoro # G9074424


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Length
10.8
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Type
Lever
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-07
Zoro #
G9074424
UPC #
709180253274
Country of Origin
United States

Dimensions

Length
10.8
Depth
10.8"
Width
2.93" (Spout), 2.27" (Valve)
Height
8
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Mounting Type
Deck
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
5.95
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
9.12
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.