Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-916-07

  • Zoro # G8978208


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Width
15
Length
11.5
Flow Rate (GPM)
1.8
Connection
1/2"-14 NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-07
Zoro #
G8978208
UPC #
709180096604
Country of Origin
United States

Dimensions

Width
15
Length
11.5
Height
5.6
Depth
Spout: 11-1/2"
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Connection
1/2"-14 NPT
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Deck
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Weight
5.75
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
9.25
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.