Tub Faucet, English Bronze, Wall

  • Mfr # 3-1205-07

  • Zoro # G9011284


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 7-9/16", Valve: 2-11/16"
Includes
Lever Handles
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1205-07
Zoro #
G9011284
UPC #
760724965701
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-11/16"
Width
8
Face Dia.
Spout: 1-1/2"
Length
7.56
Height
2.81
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Includes
Lever Handles
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Connection
1/2" NPT
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
4.65
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.