This item is Discontinued.

Newport Brass Tub Faucet, English Bronze, Wall 3-2065/07

Tub Faucet, English Bronze, Wall (Discontinued)

  • Mfr # 3-2065/07
  • Zoro # G8957052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2065/07
Zoro #
G8957052
UPC #
760724624998
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Center Size
8
Handle Length (in)
3.13
Faucet Connection Size
0.5

Details

Finish
English Bronze
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Weight
6.2
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
6.5
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.